Public Safety Sign-Reserved For Curbside Pick-up, Heavy Duty, 7" x 10", A-1218-25492

  • Mfr # A-1218-25492

  • Zoro # G209682219


product price:  $21.99
/ea

Key Features

Width
18"
Height
7 in
Sign Material
Heavy Gauge Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A-1218-25492
Zoro #
G209682219
UPC #
807330608926
Country of Origin
United States

Dimensions

Width
18"
Height
7 in
Thickness
0.1 in
Length
12"

Details

Sign Material
Heavy Gauge Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Weight
0.1 lb
Double-Sided
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products