Shop SIGNMISSION

Public Safety, 48" Height, Decal, 36" x 48", We Are Grateful For Our Healthcare Workers

  • Mfr # OS-NS-D-3648-25418

  • Zoro # G309556540


product price:  $28.55
/ea

Key Features

Legend
We Are Grateful For Our Healthcare Workers
Sign Material
Decal
Height
48"
Length
36"
Thickness
0.1"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OS-NS-D-3648-25418
Zoro #
G309556540
UPC #
807330678868
Country of Origin
United States

Dimensions

Height
48"
Length
36"
Size
36 in X 48 in
Thickness
0.1"

Details

Item
Public Safety
Legend
We Are Grateful For Our Healthcare Workers
Sign Material
Decal
Sign Mounting Style
Self-Adhesive
UV Resistant
Yes
Double-Sided
No

Description

Make Sure You And Your Business are OSHA And ANSI Compliant. Is your business or work space 100% covered and up to code with current signage and labels? Never leave yourself exposed to lawsuits, fines, or reprimands - the integrity of your business and safety of others depends on it.Choose from Thousands of Signs. We have signs in all different shapes, sizes, and colors for almost every single business, workplace, manufacturing plant, production facility, or construction zone. Check out all our first aid signs, danger signs, keep door closed signs, electric panel hazard signs, storage signs, authorized personnel signs, lab chemicals signs and thousands more. Thousands of happy and satisfied businesses worldwide have turned to SignMission for all of their sign needs no matter what industry they are in or what compliance needs they have. Go ahead order your Notice Sign Today!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.