
Pull Forward for Valet Load & Unload W/ Up Arrow Heavy-Gauge Alum Sign, 18" x 18", G-1818-23231
Mfr # A-DES-G-1818-23231
Zoro # G209777243
product price:Â $39.59
/eaKey Features
Height
18 in
Length
18 in
Width
0.1 in
Size
18 in x 18 in
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A-DES-G-1818-23231
Zoro #
G209777243
UPC #
196617216771
Country of Origin
United States
Dimensions
Height
18 in
Length
18 in
Width
0.1 in
Size
18 in x 18 in
Thickness
0.1 in
Details
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.