Pulled Pork Sundae Decal Concession Stand Food Truck Sticker, 8" x 4.5", D-DC-8 Pulled Pork Sundae19

  • Mfr # D-DC-8 Pulled Pork Sundae19

  • Zoro # G009695860


product price: $10.99
/ea

Key Features

Height
8 in
Length
4.5 in
Width
1 in
Size
8 in
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-DC-8 Pulled Pork Sundae19
Zoro #
G009695860
UPC #
746507085606
Country of Origin
United States

Dimensions

Height
8 in
Length
4.5 in
Width
1 in
Size
8 in
Thickness
0.1 in

Details

Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.