Pumpkin Patch Arrow Decal Funny Home Decor 24in Wide

  • Mfr # D-A-8-999658

  • Zoro # G109672792


product price:  $13.99
/ea

Key Features

Sign Mounting Style
Self Adhesive
Height
24"
Size
8 in x 24 in
UV Resistant
Yes
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D-A-8-999658
Zoro #
G109672792
UPC #
807330563485
Country of Origin
United States

Dimensions

Height
24"
Size
8 in x 24 in
Thickness
0.1 in
Length
8"

Details

Item
Decal
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.