Zoro Homepage

Radiate Positivity Circle Corrugated Plastic Sign

  • Mfr # C-24-CIR-Radiate Positivity

  • Zoro # G009704067


product price: $26.99
/ea

Key Features

Sign Material
Corrugated Plastic
Sign Mounting Style
Yard Stakes
Length
24 in
UV Resistant
Yes
Width
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-24-CIR-Radiate Positivity
Zoro #
G009704067
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
0.04 in
Thickness
0.1 in
Height
24 in

Details

Sign Material
Corrugated Plastic
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Double-Sided
No
Includes
NoStakes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.