Ramon's Garage I Can Fix Everything But Stupid, 18 Inch X 18 Inch, Vinyl Decal

  • Mfr # SHI-D-18-490-RAMON
  • Zoro # G315338628
product price: 
$
17.99
/ea

Key Features

Height
18 in
Sign Material
Vinyl Decal
Width
18 in
Size
18 in x 18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-D-18-490-RAMON
Zoro #
G315338628
UPC #
198821881110
Country of Origin
United States
Sign Material
Vinyl Decal

Dimensions

Height
18 in
Width
18 in
Size
18 in x 18 in

Description

Add a Fun, Personalized Touch to Your Garage with SignMission's Custom Shield-Shaped Vinyl Decals Make your garage stand out with a decal that's not just eye-catching, but also full of personality! Our shield-shaped vinyl decals are the perfect way to add a touch of fun and style to your space. Featuring your name and a sleek, bold design, these decals bring a modern, professional vibe to any garage, workshop, or man cave. With their vibrant look and high-quality vinyl construction, they'll grab attention and give your space that extra bit of flair for years to come. Bring Durable Style to Your Garage Our shield-shaped decals are designed with premium 3M UV-protected, weather-resistant vinyl to ensure a long-lasting finish. Perfect for indoor and outdoor use, these decals are resistant to fading, cracking, and peeling. With an easy peel-and-stick application, you can quickly add your personalized touch to walls, doors, windows, or toolboxes. Wherever you place it, this decal adds character and charm that will stand the test of time. Our shield-shaped vinyl decals are carefully crafted to bring both style and resilience to your space while showcasing your personalized touch. From the durable materials to the striking design, these decals are built to last and bring personality to your garage for years. Plus, they're backed by our 100% satisfaction guarantee, so you can be sure you're getting a decal you'll love!


  • • BUILT FOR THE FIXER IN YOUR LIFE: This 18 inch x 18 inch decal is made with durable 3M UV-protected vinyl, just like their tools-ready to handle anything life throws at it (except, well...you know). Perfect for the garage, workshop, or any space where they work their magic.
  • • BOLD, FUN, AND UNMISTAKABLE: With vibrant colors and a humorous message that'll get everyone laughing, this decal is the perfect way to highlight their skills (and their limits). Whether stuck on a wall, door, or toolbox, it's sure to spark a chuckle!.
  • • GREAT GIFT FOR HANDY FRIENDS OR FAMILY: Looking for a funny and thoughtful gift? This decal is perfect for birthdays, Father's Day, or just because. Show your appreciation for their can-do attitude-even when stupidity can't be fixed!.
  • • EASY TO APPLY, HARD TO MISS: Featuring a peel-and-stick backing, this decal is quick to apply on any smooth surface. It'll hold up indoors or outdoors, making it a hilarious addition to their workshop, shed, or even the kitchen!.

Restrictions

Ratings & reviews