Reception Arrow Sign Funny Home Decor 36in Wide

  • Mfr # P-ARROW12-999647

  • Zoro # G209674603


product price:  $26.15
/ea

Key Features

UV Resistant
Yes
Height
36"
Sign Mounting Style
Mounting Holes
Thickness
0.1 in
Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P-ARROW12-999647
Zoro #
G209674603
UPC #
645239706608
Country of Origin
United States

Dimensions

Height
36"
Thickness
0.1 in
Length
12"

Details

Item
Plastic Sign
UV Resistant
Yes
Sign Mounting Style
Mounting Holes
Double-Sided
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.