Shop SIGNMISSION
See all product information
RENT TO OWN BANNER SIGN tv flat screen furniture appliances computers
Mfr # B-120 Rent To Own
Zoro # G209661290
product price:Â $139.99
/ea
Free Shipping & Returns
Key Features
Height
120"
Sign Mounting Style
Mounting Holes
Length
48"
Thickness
0.1 in
Size
48 in x 120 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B-120 Rent To Own
Zoro #
G209661290
UPC #
718088520883
Country of Origin
United States
Dimensions
Height
120"
Length
48"
Thickness
0.1 in
Size
48 in x 120 in
Width
0.01 in
Details
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Material
Vinyl
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.