Skip to Main Content

Featured Categories

  • Tools & Machining
  • Shipping, Packaging & Office Supplies
  • Plumbing
  • Safety

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Shipping, Packaging & Office Supplies
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us
Added to Cart
FREE Shipping on orders over $50 after you .
Zoro Homepage
Clipboard Icon Quick Order

Top Support Links

Support Hub
Contact Us
Track my order
Start a return
Start a quote
View order history
Tax & Business Documents
Sell on Zoro
Cart Icon 0 Cart
  • Low prices on everyday needs. Shop Zoro Select
  • Don't miss these limited time offers. Shop All Deals
  • Get 30 days to pay with Net 30. Apply Now
  1. Home
  2. /
  3. Safety
  4. /
  5. Signs & Labels
  6. /
  7. Signs
  8. /
  9. Parking Signs
  10. /
  11. Reserved Parking Electric Vehicles Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BW-1818-23151
Signmission Reserved Parking Electric Vehicles Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BW-1818-23151 A-DES-BW-1818-23151 - main

Signmission

Reserved Parking Electric Vehicles Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BW-1818-23151

  • Mfr # A-DES-BW-1818-23151

  • Zoro # G709583610


product price: $38.69
/ea

Key Features

  • Width 18"
  • Height 18 in
  • Sign Mounting Style Mounting Holes
  • UV Resistant Yes
  • Thickness 0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Product Information

  • Brand Signmission
  • MFR # A-DES-BW-1818-23151
  • Zoro # G709583610
  • UPC #
    196617220310
  • Country of Origin United States
  • Category Parking Signs

Dimensions

Width 18"
Height 18 in
Thickness 0.1 in
Length 18"

Details

Sign Mounting Style Mounting Holes
UV Resistant Yes
Weight 2 lb
Double-Sided No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products

  • SIGNMISSION No Parking Keep Area Clear All Times Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-23713 (A-1824-23713)
  • SIGNMISSION Parking Lot And Sidewalks Will Be Slick OSHA Notice Sign, Vinyl Decal, 5in W x 7in L, 2PK (OS-2PACK-NS-D-57-V-17126)
  • SIGNMISSION Designer Series No Parking Hollow Sidewalk, Red & White Aluminum Sign, 18" x 24", RW-1824-23726 (A-DES-RW-1824-23726)
  • SIGNMISSION Visitor Parking 30 Minute Parking Heavy-Gauge Aluminum Architectural Sign, 24" x 18", TG-1824-22732 (A-DES-TG-1824-22732)
  • SIGNMISSION Public Parking, 36 Inch x 96 Inch, Vinyl Banner (B-96-30821)
  • SIGNMISSION Designer Series-Tenant Parking Violators Towed Away With Graphic, 24" x 18", BG-1824-9880 (A-DES-BG-1824-9880)
  • SIGNMISSION No Parking Stopping Standing Any Time, 18'' X 24'' 2 Signs, Heavy Gauge Aluminum, 2PK (A-1824-2PACK-2952)
  • SIGNMISSION No Parking Fire Lane With Left Arrow, 18'' X 24'' 2 Signs, Heavy Gauge Aluminum, 2PK (A-1824-2PACK-23736)
  • CONDOR FIRST AID, 8 1/2 in W x 6 in H, V-Shape Projection, PETG, 480Y30 (480Y30)
  • BROTHER Battery Pack, Li-Ion, 1,850 mAh (BAE001)
  • SIGNMISSION Slow High Traffic Area 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Slow Down - Slow High (A-1218 Slow Down - Slow High)
  • LYLE YIELD Traffic Sign, 18 in Height, 18 in Width, Aluminum, Triangle, English (T1-6243-HI_18x18)
  • SIGNMISSION OSHA Notice Sign, 14" H, 10" W, Rigid Plastic, Cancer Hazard May Contain Inorganic Sign, Portrait (OS-NS-P-1014-V-10419)
  • SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Rigid Plastic, Blind Dog At Play Sign With Symbol, Portrait (OS-NS-P-1014-V-10367)
  • SIGNMISSION OSHA Notice Sign, 10" H, 7" W, Rigid Plastic, Posted Private Property No Trespassing Sign, Portrait (OS-NS-P-710-V-17731)

Sign Up & Save

Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

Follow Us

  • Facebook
  • YouTube
  • LinkedIn
  • Instagram

Information

  • About Us
  • Accessibility
  • Careers
  • Inclusion
  • Giving Back
  • Resource Hub
  • Returns
  • Shipping

Shopping

  • Brands
  • Collections
  • My Account
  • Payments
  • Promo Codes
  • Sitemap
  • Track My Order

Services

  • Customer Service
  • FAQs
  • Net 30 Terms
  • Reseller Program
  • Sell on Zoro
  • Participate in Research

Zoro, Inc

Connect

Customer Service From Real People

  • Phone: (855) 289-9676
  • Contact Us

© 2011-2025 Zoro Tools, Inc. All rights reserved.
  • Terms & Conditions
  • Terms of Access
  • Privacy Policy
Zoro, Inc