Shop SIGNMISSION
See all product information
Create Account
Reserved Parking Electric Vehicles Only w/ Symbol 12x18 Hvy Gauge Alum., A-1218 Hybrid Car
- Mfr # A-1218 Hybrid Car - Electric Veh Sy
- Zoro # G309580736
product price:Â
$
19.99
/ea
Key Features
Width
1 in
Height
12 in
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-1218 Hybrid Car - Electric Veh Sy
- Zoro #
- G309580736
- UPC #
- 670541442401
- Country of Origin
- United States
- Sign Material
- Aluminum
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double-Sided
- No
- Weight
- 1.31 lb
Dimensions
- Width
- 1 in
- Height
- 12 in
- Thickness
- 0.1 in
- Length
- 18 in
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.