Reserved Parking for Guest Pastor, 12 Inch X 18 Inch Architectural Oval, Heavy Gauge Aluminum
- Mfr # A-OV-G-1218-23102
- Zoro # G315318170
product price:Â
$
34.69
/ea
Key Features
Width
18 in
Height
12 in
Sign Material
Heavy Gauge Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-OV-G-1218-23102
- Zoro #
- G315318170
- UPC #
- 197560469405
- Country of Origin
- United States
- Sign Material
- Heavy Gauge Aluminum
Dimensions
- Width
- 18 in
- Height
- 12 in
Description
Introducing SignMission's Designer Series Heavy-Gauge Aluminum Signs This is a 12'' X 18'' Or 18'' X 24'' heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has precut mounting holes for easy installation. Colorful and Durable! Perfect for HOA and Golf Courses! All our signs are in stock are ready to ship immediately. Our aluminum products are made from commercial grade corrosive free aluminum specifically rated for outdoor usage for years of maintenance free life in the harshest environments. Our signs will last as long as your business! EASY TO INSTALL These signs have pre-punched mounting holes for easy installation. Signs mount to U-channel posts, square or round galvanized posts, wooden posts, all flat surfaces and chain link fences. PROTECT YOUR BUSINESS Signs help protect your business from legal issues and lawsuits while protecting your staff and customers by providing a safe environment Product Details: Size: 12'' X 18'' Or 18'' X 24'' Green & Tan Heavy-Gauge Aluminum Architectural Sign Signs have rounded/burr-free corners for safe handling and use which provide a professional and architectural appeal Signs help protect your business from legal issues and lawsuits while protecting your staff and customers by providing a safe environment EXTREMELY DURABLE: SigmMission Aluminum products are made from commercial grade corrosive free aluminum
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.