Signmission
Reserved Parking for Pastor or His Wife Heavy-Gauge Aluminum Sign, 24" x 18", BU-1824-23086
Mfr # A-DES-BU-1824-23086
Zoro # G209599838
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Mat w/No Slip Cleats Kit 42" 7/8" (552.78X42X48BYL)
- HILLMAN English Silver Push/Pull Decal 2 in. H X 8 in. W, 6PK (839824)
- COMPLYRIGHT Poster Kit, English, 18 in. H x 24 in. W (WR0242)
- CONDOR Disposable Nuisance Dust Mask, Molded, Metal Nose-Clip, White, 50 Pack (2KFY4)
- SIGNMISSION No Parking-Do Not Block Gate Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23812 (A-1218-23812)
- SIGNMISSION Doctors Parking Only With Bidirectional Arrow Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24136 (A-1218-24136)
- SIGNMISSION No Overnight Truck Parking Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23822 (A-1824-23822)
- SIGNMISSION Fire Lane Tow-Away Zone with P symbol 12inx18in Heavy Aluminums, A-1218 Tow Away Parkings - F L sy (A-1218 Tow Away Parking Signs - F L sy)
- SIGNMISSION No Parking Any Time with double arrow 12inx18in Heavy Gauges, A-1218 No Parkings - Any double (A-1218 No Parking Signs - Any double)
- SIGNMISSION No Parking Stopping Standing Any Time 12inx18in Heavy Gauges, A-1218 No Stopping or Standing - Stand (A-1218 No Stopping or Standing - Stand)
- LYLE No Idling Parking Sign, 18" W, 12" H, English, Aluminum, White (T1-6285-HI_18x12)
- Signmission Parking Signs