Shop SIGNMISSION
See all product information
Resident Parking Unauthorized Vehicles Towed Away Heavy-Gauge Aluminum Sign, 24" x 18", GW-1824-9897
Mfr # A-DES-GW-1824-9897
Zoro # G309585175
product price:Â $52.39
/eaKey Features
Width
24"
Height
24 in
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Thickness
0.1 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A-DES-GW-1824-9897
Zoro #
G309585175
UPC #
196617178369
Country of Origin
United States
Dimensions
Width
24"
Height
24 in
Thickness
0.1 in
Length
18"
Details
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Weight
2 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.