Shop SIGNMISSION
See all product information
Create Account
Respect Stache Circle Vinyl Laminated Decal
- Mfr # D-12-CIR-Respect stache
- Zoro # G009702629
product price:Â
$
8.99
/ea
Key Features
Thickness
0.1 in
Double-Sided
No
Sign Material
Vinyl
Height
12 in
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-12-CIR-Respect stache
- Zoro #
- G009702629
- UPC #
- -
- Country of Origin
- United States
- Double-Sided
- No
- Sign Material
- Vinyl
- UV Resistant
- Yes
- Sign Mounting Style
- Self Adhesive
Dimensions
- Thickness
- 0.1 in
- Height
- 12 in
- Width
- 0.01 in
- Length
- 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.