Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Restricted Area Shield Sign Unauthorized, 18 Inch X 18 Inch, Plastic Sign

  • Mfr # SHI-P-18-457

  • Zoro # G215340554


product price: $27.49
/ea

Key Features

Width
18 in
Height
18 in
Sign Material
Plastic Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHI-P-18-457
Zoro #
G215340554
UPC #
198821809114
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in

Details

Sign Material
Plastic Sign

Description

Enforce Safety with the "Unauthorized Persons Keep Out" Shield Sign Warn against unauthorized entry with this Shield Sign that states, "Unauthorized Persons Keep Out." Perfect for factories, construction zones, or high-security facilities, this sign helps ensure compliance with safety regulations and protects sensitive areas. Crafted for Longevity This 18 inch by 18 inch sign is made from heavy-duty commercial grade polystyreneplastic to resist rust and wear. Fade-resistant inks and UV-protective coating ensure clear visibility over time. Pre-cut holes make it easy to install securely on gates, fences, or walls. Professional and Clear Messaging The polished finish and bold text ensure that the sign is noticed and respected, maintaining safety and order in restricted zones. Built to last, it's an effective solution for restricted access areas.


  • • DURABLE ALL-WEATHER DESIGN: Our 18 inch X 18 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products