Ribbon Of Hope Double Sided Corrugated Plastic Circle Yard Sign
- Mfr # C-24-CIR-DS-WS-Ribbon of Hope
- Zoro # G109687291
product price:Â
$
30.99
/ea
Key Features
Sign Material
Corrugated Plastic
UV Resistant
Yes
Width
0.04 in
Sign Mounting Style
Yard Stakes
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-24-CIR-DS-WS-Ribbon of Hope
- Zoro #
- G109687291
- UPC #
- 705675610430
- Country of Origin
- United States
- Sign Material
- Corrugated Plastic
- UV Resistant
- Yes
- Sign Mounting Style
- Yard Stakes
- Double-Sided
- Yes
- Single or Double Sided
- Double Sided
- Stake Included
- Has Stakes
Dimensions
- Width
- 0.04 in
- Length
- 24 in
- Height
- 24 in
- Thickness
- 0.1 in
- Size
- 24"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.