Root Beer Arrow Sign Funny Home Decor 24in Wide

  • Mfr # P-ARROW8-999640

  • Zoro # G009673646


product price:  $13.15
/ea

Key Features

Thickness
0.1 in
Double-Sided
No
UV Resistant
Yes
Length
8"
Height
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-ARROW8-999640
Zoro #
G009673646
UPC #
645239697166
Country of Origin
United States

Dimensions

Thickness
0.1 in
Length
8"
Height
24"

Details

Item
Plastic Sign
Double-Sided
No
UV Resistant
Yes
Sign Mounting Style
Mounting Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.