
Route 66 Circle Corrugated Plastic Sign
Mfr # C-36-CIR-Route 66
Zoro # G309704583
product price: $42.99
/eaKey Features
Sign Mounting Style
Yard Stakes
Thickness
0.1 in
Width
0.04 in
Length
36 in
Sign Material
Corrugated Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-36-CIR-Route 66
Zoro #
G309704583
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
0.04 in
Length
36 in
Height
36 in
Details
Sign Mounting Style
Yard Stakes
Sign Material
Corrugated Plastic
UV Resistant
Yes
Double-Sided
No
Includes
NoStakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.