Shop SIGNMISSION
See all product information
Create Account
Route 66 Circle Vinyl Laminated Decal
- Mfr # D-12-CIR-Route 66
- Zoro # G209702634
product price:Â
$
8.99
/ea
Key Features
Size
12"
Width
0.01 in
Thickness
0.1 in
Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-12-CIR-Route 66
- Zoro #
- G209702634
- UPC #
- -
- Country of Origin
- United States
- Sign Material
- Vinyl
- Sign Mounting Style
- Self Adhesive
- Double-Sided
- No
- UV Resistant
- Yes
Dimensions
- Size
- 12"
- Width
- 0.01 in
- Thickness
- 0.1 in
- Length
- 12 in
- Height
- 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.