
Route 66 Circle Vinyl Laminated Decal
Mfr # D-16-CIR-Route 66
Zoro # G209703709
product price: $13.99
/eaKey Features
Size
16"
Sign Mounting Style
Self Adhesive
Length
16 in
UV Resistant
Yes
Sign Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-16-CIR-Route 66
Zoro #
G209703709
UPC #
-
Country of Origin
United States
Dimensions
Size
16"
Length
16 in
Width
0.01 in
Thickness
0.1 in
Height
16 in
Details
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Sign Material
Vinyl
Double-Sided
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.