Zoro Homepage

Route 66 Circle Vinyl Laminated Decal

  • Mfr # D-24-CIR-Route 66

  • Zoro # G509703256


product price: $23.99
/ea

Key Features

Size
24"
Height
24 in
UV Resistant
Yes
Sign Mounting Style
Self Adhesive
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-24-CIR-Route 66
Zoro #
G509703256
UPC #
-
Country of Origin
United States

Dimensions

Size
24"
Height
24 in
Thickness
0.1 in
Length
24 in
Width
0.01 in

Details

UV Resistant
Yes
Sign Mounting Style
Self Adhesive
Sign Material
Vinyl
Double-Sided
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.