Shop SIGNMISSION

Route Us 66 Flag, 12 Inch X 12 Inch, Aluminum Metal Sign

  • Mfr # SHI-A-12-483
  • Zoro # G315376316

product price: 
$
12.99
/ea

Key Features

Width
12 in
Height
12 in
Sign Material
Aluminum Metal Sign
Size
12 in x 12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-A-12-483
Zoro #
G315376316
UPC #
198821813142
Country of Origin
United States
Sign Material
Aluminum Metal Sign

Dimensions

Width
12 in
Height
12 in
Size
12 in x 12 in

Description

Show Your Patriotism with the "Route US 66 Flag" Shield Sign Celebrate America's most iconic highway with this Shield Sign featuring the Route 66 flag design. Perfect for road trip enthusiasts, history buffs, or collectors, this sign blends the spirit of adventure with patriotic pride. Display it in your garage, office, or outdoor space for a bold statement. Designed to Last Crafted from heavy-duty 40 mil thick aluminum, this 12 inch by 12 inch sign resists rust and corrosion. Fade-resistant inks and UV-protective coating ensure the colors stay vibrant over time, even in harsh outdoor conditions. Pre-cut holes make it simple to install securely. A Unique Blend of History and Patriotism The Route 66 flag design captures the essence of freedom and exploration, making it a meaningful addition to any collection. Built to last, it's a perfect tribute to the intersection of history and adventure.


  • • DURABLE ALL-WEATHER DESIGN: Our 12 inch X 12 inch commercial-grade signs are made with UV-protected rust and corrosion-resistant heavy-duty, 40 mil thick aluminum, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.