Safety Culture Sign, 10 in Width, Vinyl Decal, Rectangle

  • Mfr # OS-2PACK-DS-D-710-L-1169

  • Zoro # G712130566


product price:  $13.49
/pk 2, $6.75/ea

Key Features

Legend
Do Not Start
Width
10 in
Sign Shape
Rectangle
Thickness
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS-2PACK-DS-D-710-L-1169
Zoro #
G712130566
UPC #
198460520012
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.03 in
Length
7 in

Details

Item
Safety Culture Sign
Legend
Do Not Start
Sign Shape
Rectangle
Sign Material
Vinyl Decal

Description

Protect Your Business with SignMission's Durable All-Weather OSHA Safety Signs. Is your business or job site covered and up to code with current signage and labels? Never leave your business exposed to lawsuits, fines, or fees - the integrity of your business and safety of others depends on it. Our safety signs deliver long-lasting, maintenance-free usage, protecting customers and personnel with OSHA-approved language. Expertly engineered to withstand the harshest conditions, this heavy-duty indoor/outdoor danger signage can be installed in minutes and used for a lifetime in any workplace. Choose One of Three Different Materials to Fit Your Installation Needs. Our signs are made in a variety of materials to be applied to virtually any surface. Choose between our aluminum, plastic, or vinyl decal options for a secure and long lasting fit within your workplace. Aluminum signs are durable, strong, and able to stand up to tough weather conditions. This sign comes with four pre-fabricated screw holes and rounded, burr free corners for easy and safe installation, and lasts forever with its corrosion and scratch resistant cover. Can be applied to a wide variety of surfaces. Plastic signs are flexible, lightweight, and incredibly versatile. Constructed from. 40 mil polystyrene plastic, the UV and scratch resistant signs will last you a lifetime. Vinyl Decals are our lightest and most flexible material option available. Made from premium 3M material, these signs are specifically designed to be applied to almost any clean, flat surface. Both waterproof and scratch resistant, these signs are long lasting and easy to apply.


  • •DURABLE ALL-WEATHER DESIGN: Our 10 in. X 7 in. commercial-grade OSHA Danger labels are made with UV-protected vinyl label, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • •VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • •ELIMINATE WORKPLACE RISK: Maintain an efficient OSHA or ANSI-compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • •SAFE AND EASY DIY INSTALLATION: Made with user-friendly peel and stick adhesive backing for swift and hassle-free installation. Ideal for quick and easy application on any surface including walls, doors, windows, entrances, construction sites, workshops and caution zones.
  • •PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.