Shop SIGNMISSION
See all product information
Safety Sign, 12 in Height, Aluminum, 18 in Length, Delivery Signs - Del left
Mfr # A-1218 Delivery Signs - Del left
Zoro # G309777624
product price:Â $22.25
/eaKey Features
Sign Material
Aluminum
Height
12 in
Length
18 in
Width
1 in
Size
12 in x 18 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A-1218 Delivery Signs - Del left
Zoro #
G309777624
UPC #
766567367511
Country of Origin
United States
Dimensions
Height
12 in
Length
18 in
Width
1 in
Size
12 in x 18 in
Thickness
0.1 in
Details
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.