
Safety Sign, 12 in Height, Aluminum, 23865
Mfr # A-1218-23865
Zoro # G309732098
product price:Â $19.99
/eaKey Features
Width
18"
Height
18"
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-1218-23865
Zoro #
G309732098
UPC #
785590127770
Country of Origin
United States
Dimensions
Width
18"
Height
18"
Thickness
0.1 in
Details
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double Sided
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.