Shop SIGNMISSION
See all product information
Safety Sign, 1.5 in Height, Vinyl, 36 in Length, Cash for Gold
Mfr # D-DC-36-Cash for Gold
Zoro # G309672400
product price:Â $44.55
/eaKey Features
Sign Material
Vinyl
Height
1.5 in
Length
36 in
Width
1.5 in
Size
36 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D-DC-36-Cash for Gold
Zoro #
G309672400
UPC #
082481656549
Country of Origin
United States
Dimensions
Height
1.5 in
Length
36 in
Width
1.5 in
Size
36 in
Thickness
0.1 in
Details
Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No
Description
This auction is for a 36in Decal s are die cut into the shape of the design and most are supplied with application film for easy installation. These will stick to any smooth surface-aluminum, glass, stainless steel, wood or plexiglass. All sizes are approx.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.