Safety Sign, 1.5 in Height, Vinyl, 36 in Length, Cheese Sticks

  • Mfr # D-DC-36-Cheese Sticks

  • Zoro # G609694898


product price:  $42.55
/ea

Key Features

Sign Material
Vinyl
Height
1.5 in
Length
36 in
Width
1.5 in
Size
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-DC-36-Cheese Sticks
Zoro #
G609694898
UPC #
082481656556
Country of Origin
United States

Dimensions

Height
1.5 in
Length
36 in
Width
1.5 in
Size
36 in
Thickness
0.1 in

Details

Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No

Description

This auction is for a 36in Decal s are die cut into the shape of the design and most are supplied with application film for easy installation. These will stick to any smooth surface-aluminum, glass, stainless steel, wood or plexiglass. All sizes are approx.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.