Safety Sign, 1.5 in Height, Vinyl, 8 in Length, Bbq Pulled Pork Sandwich

  • Mfr # D-DC-8-Bbq Pulled Pork Sandwich

  • Zoro # G209695936


product price: $9.99
/ea

Key Features

Sign Material
Vinyl
Height
1.5 in
Length
8 in
Width
1.5 in
Size
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-DC-8-Bbq Pulled Pork Sandwich
Zoro #
G209695936
UPC #
82481659700
Country of Origin
United States

Dimensions

Height
1.5 in
Length
8 in
Width
1.5 in
Size
8 in
Thickness
0.1 in

Details

Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No

Description

This auction is for a 8in Decal s are die cut into the shape of the design and most are supplied with application film for easy installation. These will stick to any smooth surface-aluminum, glass, stainless steel, wood or plexiglass. All sizes are approx.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.