
Safety Sign, 1.5 in Height, Vinyl, 8 in Length, Soft Ice Cream Waffle Cone
Mfr # D-DC-8-Soft Ice Cream Waffle Cone
Zoro # G309695621
product price:Â $9.99
/eaKey Features
Sign Material
Vinyl
Height
1.5 in
Length
8 in
Width
1.5 in
Size
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D-DC-8-Soft Ice Cream Waffle Cone
Zoro #
G309695621
UPC #
082481660591
Country of Origin
United States
Dimensions
Height
1.5 in
Length
8 in
Width
1.5 in
Size
8 in
Thickness
0.1 in
Details
Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No
Description
This auction is for a 8in Decal s are die cut into the shape of the design and most are supplied with application film for easy installation. These will stick to any smooth surface-aluminum, glass, stainless steel, wood or plexiglass. All sizes are approx.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.