Shop SIGNMISSION
See all product information
Create Account
Safety Sign, 18 in Height, Aluminum, 12 in Length, Equine - South Carolina
- Mfr # A-1218 Equine - South Carolina
- Zoro # G309590476
product price:Â
$
19.95
/ea
Key Features
Sign Material
Aluminum
Height
18 in
Length
12 in
Width
1 in
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-1218 Equine - South Carolina
- Zoro #
- G309590476
- UPC #
- 655257294223
- Country of Origin
- United States
- Sign Material
- Aluminum
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double-Sided
- No
Dimensions
- Height
- 18 in
- Length
- 12 in
- Width
- 1 in
- Thickness
- 0.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.