
Safety Sign, 18 in Height, Aluminum, 24 in Length, 24285
Mfr # A-1824-24285
Zoro # G709591073
product price:Â $39.19
/eaKey Features
Sign Material
Aluminum
Height
18 in
Length
24 in
Width
1 in
Size
18 in X 24 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A-1824-24285
Zoro #
G709591073
UPC #
785590116293
Country of Origin
United States
Dimensions
Height
18 in
Length
24 in
Width
1 in
Size
18 in X 24 in
Thickness
0.1 in
Details
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.