Shop SIGNMISSION
See all product information
Safety Sign, 36 in Height, Vinyl, 14 in Length, We Buy Gold
Mfr # D-36 We Buy Gold
Zoro # G409672584
product price:Â $24.99
/eaKey Features
Sign Material
Vinyl
Height
36 in
Length
14 in
Width
1 in
Size
36 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D-36 We Buy Gold
Zoro #
G409672584
UPC #
022099377832
Country of Origin
United States
Dimensions
Height
36 in
Length
14 in
Width
1 in
Size
36 in
Thickness
0.1 in
Details
Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No
Description
This decal that is printed on premium grade exterior vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are die cut into the shape of the design and most are supplied with application film for easy installation. These will stick to any smooth surface-aluminum, glass, stainless steel, wood or plexiglass. All sizes are approx.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.