Safety Sign, 48 in Height, Vinyl, 18 in Length, Fresh Blueberries

  • Mfr # D-48 Fresh Blueberries

  • Zoro # G809674003


product price:  $34.99
/ea

Key Features

Sign Material
Vinyl
Height
48 in
Length
18 in
Width
1 in
Size
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D-48 Fresh Blueberries
Zoro #
G809674003
UPC #
738435845162
Country of Origin
United States

Dimensions

Height
48 in
Length
18 in
Width
1 in
Size
48 in
Thickness
0.1 in

Details

Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No

Description

This decal is printed on premium grade exteror vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are supplied with application film for easy installation. These will stick to any smooth surface - aluminum, glass, stainless steel, wood or plexiglass. All sizes are approx. You can't go wrong with a SignMission decal!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.