Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 9 in Height, Vinyl, 6 in Length, Pulled Pork Sandwich, D-DC-48-Pulled Pork Sandwich

  • Mfr # D-DC-48-Pulled Pork Sandwich

  • Zoro # G809695794


product price: $53.19
/ea

Key Features

Sign Material
Vinyl
Height
9 in
Length
6 in
Width
0.1 in
Size
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-DC-48-Pulled Pork Sandwich
Zoro #
G809695794
UPC #
082481845127
Country of Origin
United States

Dimensions

Height
9 in
Length
6 in
Width
0.1 in
Size
48 in
Thickness
0.1 in

Details

Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No

Description

This decal will work great for a window or any smooth surface application. Use on storefronts, restaurants, retail stores, food trucks concession trailers, and much more! High quality professional advertising printed in bold color with an eye-catching gloss finish. Super easy to install - just peel & stick! we recommend using small amount of soapy water during your application to insure you can easily smooth out any air bubbles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.