
SAFETY=SUCCESS WINNING FORMULA sticker worker osha safe workplace, 48" x 18", D-48 Success Winning
Mfr # D-48 Safety Success Winning Form
Zoro # G509694776
product price:Â $34.85
/eaKey Features
Width
1 in
Height
48 in
Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D-48 Safety Success Winning Form
Zoro #
G509694776
UPC #
682017706887
Country of Origin
United States
Dimensions
Width
1 in
Height
48 in
Thickness
0.1 in
Length
18 in
Details
Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double Sided
No
Description
This decal is printed on premium grade exterior vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are supplied with application film for easy installation. These will stick to any smooth surface - aluminum, glass, stainless steel, wood or plexiglas. All sizes are approx. You can't go wrong with a SignMission decal!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.