Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sagittarius Circle Vinyl Laminated Decal

  • Mfr # D-36-CIR-Sagittarius

  • Zoro # G909701326


product price: $39.99
/ea

Key Features

Length
36 in
UV Resistant
Yes
Width
0.01 in
Sign Material
Vinyl
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-36-CIR-Sagittarius
Zoro #
G909701326
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
0.01 in
Thickness
0.1 in
Height
36 in

Details

UV Resistant
Yes
Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
Double-Sided
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.