Security Alarm Shield Sign Protected By, 12 inch X 12 inch, Plastic Sign, 2PK

  • Mfr # SHI-P-2PACK-12-460

  • Zoro # G315358381


product price:  $16.99
/pk 2, $8.50/ea

Key Features

Width
12 in
Height
12 in
Sign Material
Plastic Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHI-P-2PACK-12-460
Zoro #
G315358381
UPC #
198821809589
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in

Details

Sign Material
Plastic Sign

Description

Secure Your Property with the "Protected By Electronic Alarm System" Shield Sign Warn potential intruders and enhance property safety with this Shield Sign, which reads, "Protected By Electronic Alarm System." Perfect for homes, businesses, or warehouses, this sign communicates the presence of advanced security systems and deters unauthorized access. Built for Durability This 12 inch by 12 inch sign is made from heavy-duty commercial grade polystyreneplastic for resistance to rust and wear. Its fade-resistant inks and UV-protective coating ensure the message remains clear and effective over time. Pre-cut holes allow for easy and secure installation. Professional and Authoritative Messaging The bold text and polished finish ensure the sign is noticed and respected, providing peace of mind for property owners. Built to last, it's a trusted solution for reinforcing security.


  • • DURABLE ALL-WEATHER DESIGN: Our (2 Pack) 12 inch X 12 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products