Shop SIGNMISSION

Security Notice Shield Sign This Propert, 18 Inch X 18 Inch, Plastic Sign

  • Mfr # SHI-P-18-461
  • Zoro # G115358161

product price: 
$
24.99
/ea

Key Features

Width
18 in
Height
18 in
Sign Material
Plastic Sign
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHI-P-18-461
Zoro #
G115358161
UPC #
198821809794
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in

Details

Sign Material
Plastic Sign

Description

Enhance Safety with the "This Property Is Protected By Video Surveillance" Shield Sign Warn against unauthorized access with this Shield Sign that reads, "This Property Is Protected By Video Surveillance." Ideal for residential areas, commercial buildings, or public spaces, this sign informs visitors of active monitoring, reducing security risks. Durable Design for Long-Term Use Crafted from heavy-duty commercial grade polystyreneplastic, this 18 inch by 18 inch sign resists rust and wear. Fade-resistant inks and UV-protective coating ensure vibrant and effective messaging over time. Pre-cut holes make it easy to mount securely. Clear and Professional Messaging The bold text and polished design communicate authority, ensuring the sign is noticed and respected by all visitors. Built to last, it's an essential addition to any monitored property.


  • • DURABLE ALL-WEATHER DESIGN: Our 18 inch X 18 inch commercial-grade signs are made with UV-protected plastic, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.