
Shalom Arrow Decal Funny Home Decor 30in Wide
Mfr # D-A-10-999617
Zoro # G609672445
product price: $18.99
/eaKey Features
Thickness
0.1 in
Height
30"
Sign Mounting Style
Self Adhesive
Size
10 in x 30 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D-A-10-999617
Zoro #
G609672445
UPC #
807330553714
Country of Origin
United States
Dimensions
Thickness
0.1 in
Height
30"
Size
10 in x 30 in
Length
10"
Details
Item
Decal
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.