Shop SIGNMISSION
See all product information
Create Account
She Lives In Her Own Little Fairytale Circle Corrugated Plastic Sign
- Mfr # C-24-CIR-WS-She lives in her own little
- Zoro # G209705277
product price:Â
$
28.99
/ea
Key Features
Width
0.04 in
Sign Material
Corrugated Plastic
Height
24 in
Double-Sided
No
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-24-CIR-WS-She lives in her own little
- Zoro #
- G209705277
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 0.04 in
- Height
- 24 in
- Length
- 24 in
- Thickness
- 0.1 in
Details
- Sign Material
- Corrugated Plastic
- Double-Sided
- No
- UV Resistant
- Yes
- Sign Mounting Style
- Yard Stakes
- Includes
- HasStakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.