
SHISH KABOBS Concession Decal beef kabob sign new cart trailer sticker
Mfr # D-DC-16-Shish Kabobs
Zoro # G409669768
product price:Â $17.99
/eaKey Features
Width
1-1/2 in
UV Resistant
Yes
Double-Sided
No
Sign Mounting Style
Self Adhesive
Length
16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D-DC-16-Shish Kabobs
Zoro #
G409669768
UPC #
082481659427
Country of Origin
United States
Dimensions
Width
1-1/2 in
Length
16 in
Height
1-1/2 in
Thickness
0.1 in
Details
UV Resistant
Yes
Double-Sided
No
Sign Mounting Style
Self Adhesive
Sign Material
Vinyl
Description
This auction is for a 16in Decal s are die cut into the shape of the design and most are supplied with application film for easy installation. These will stick to any smooth surface-aluminum, glass, stainless steel, wood or plexiglass. All sizes are approx.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.