Shoplifting Is A Crime If You Steal Our Cameras W Aluminum, A-1824-24742
- Mfr # A-1824-24742
- Zoro # G309681716
product price:Â
$
39.95
/ea
Key Features
Width
18 in
Height
24 in
Sign Mounting Style
Heavy Gauge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-1824-24742
- Zoro #
- G309681716
- UPC #
- 807330788147
- Country of Origin
- United States
- Item
- Shoplifting Is A Crime If You Steal Our Cameras W
- Sign Mounting Style
- Heavy Gauge
Dimensions
- Width
- 18 in
- Height
- 24 in
Description
This is a 18in x 24in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.