Shoplifting Is A Crime Offender Prosecuted Activit Aluminum, A-1218-24741

  • Mfr # A-1218-24741

  • Zoro # G509681677


product price:  $19.95
/ea

Key Features

Width
12 in
Sign Mounting Style
Heavy Gauge
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1218-24741
Zoro #
G509681677
UPC #
807330715983
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in

Details

Sign Mounting Style
Heavy Gauge
Item
Shoplifting Is A Crime Offender Prosecuted Activit

Description

This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.