
Sign with Letter G Heavy-Gauge Aluminum Rust Proof Parking Sign
Mfr # A-1824-22952
Zoro # G309589913
product price:Â $36.99
/eaKey Features
Material
Aluminum
Overall Height
18 in
Width
24"
Sign Mounting Style
Mounting Holes
Double-Sided
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A-1824-22952
Zoro #
G309589913
UPC #
785590104368
Country of Origin
United States
Dimensions
Overall Height
18 in
Width
24"
Length
18"
Thickness
0.1 in
Details
Material
Aluminum
Sign Mounting Style
Mounting Holes
Double-Sided
No
UV Resistant
Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.