Sign with Letter I Heavy-Gauge Aluminum Rust Proof Parking Sign

  • Mfr # A-1824-22948

  • Zoro # G509589812


product price:  $36.99
/ea

Key Features

Material
Aluminum
Overall Height
18 in
Thickness
0.1 in
Width
24"
Length
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-1824-22948
Zoro #
G509589812
UPC #
785590104344
Country of Origin
United States

Dimensions

Overall Height
18 in
Thickness
0.1 in
Width
24"
Length
18"

Details

Material
Aluminum
UV Resistant
Yes
Sign Mounting Style
Mounting Holes
Double-Sided
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.