
Sign with Letter W Heavy-Gauge Aluminum Rust Proof Parking Sign
Mfr # A-1824-22920
Zoro # G409589202
product price:Â $33.99
/eaKey Features
Material
Aluminum
Overall Height
18 in
UV Resistant
Yes
Double-Sided
No
Length
18"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A-1824-22920
Zoro #
G409589202
UPC #
785590104207
Country of Origin
United States
Dimensions
Overall Height
18 in
Length
18"
Thickness
0.1 in
Width
24"
Details
Material
Aluminum
UV Resistant
Yes
Double-Sided
No
Sign Mounting Style
Mounting Holes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.