Sign with Number 20 Heavy-Gauge Aluminum Rust Proof Parking Sign

  • Mfr # A-1824-22902

  • Zoro # G909589306


product price:  $36.79
/ea

Key Features

Material
Aluminum
Overall Height
18 in
Sign Mounting Style
Mounting Holes
Length
18"
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-1824-22902
Zoro #
G909589306
UPC #
785590104047
Country of Origin
United States

Dimensions

Overall Height
18 in
Length
18"
Thickness
0.1 in
Width
24"

Details

Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.