
Sign with Number 3 Heavy-Gauge Aluminum Rust Proof Parking Sign
Mfr # A-1824-22896
Zoro # G409589417
product price:Â $40.89
/eaKey Features
Material
Aluminum
Overall Height
18 in
Length
18"
Width
24"
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-1824-22896
Zoro #
G409589417
UPC #
785590104030
Country of Origin
United States
Dimensions
Overall Height
18 in
Length
18"
Width
24"
Thickness
0.1 in
Details
Material
Aluminum
UV Resistant
Yes
Double-Sided
No
Sign Mounting Style
Mounting Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.