Shop SIGNMISSION
See all product information
Create Account
Sign with Number 5 Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BS-1818-22894
- Mfr # A-DES-BS-1818-22894
- Zoro # G109737682
product price:Â
$
39.59
/ea
Key Features
Height
18 in
Length
18 in
Width
0.1 in
Size
18 in x 18 in
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-DES-BS-1818-22894
- Zoro #
- G109737682
- UPC #
- 196617230746
- Country of Origin
- United States
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double-Sided
- No